Shop All Single Straight Blade Receptacles
Leviton
GFCI Receptacle, Ivory, PBT Polyester
Mfr # T8300-I
Zoro # G110437083
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Overall Depth 29.7 in
- Minimum Wire Size 14 AWG
- Maximum Operating Temperature 167 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T8300-I
- Zoro # G110437083
- UPC # 078477896105
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Overall Depth | 29.7 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 83.3 in |
Face Plate Width | 35.8 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material PBT Polyester, Mount Type Flush, NEMA Enclosure Rating 5, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 2.0 HP, 20A (70620NP)
- L.H. DOTTIE L.H. Dottie 1-1/4'' LB Threaded Conduit Body w/ Cover & Gasket, 2PK (LB125CG)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (TR60R)
- GE Thermal Unit, 3.25 to 3.57A (CR123C356A)
- LEVITON 15 amps 125 V Duplex White Tamper Resistant Outlet 5-15R , 10PK (TCBR1-WMP)
- LEVITON Comm Sngl Recep Tp20A Wh (T5020-0WS)
- LEVITON RCPTCL TMPR RSTANT WHT (TWR15-00W)
- LEVITON Receptacle, 20 A Amps, 125VAC, Single Outlet, 5-20R, Ivory (5801-I)
- LEVITON Receptacle, Single, 20A, 5-20R, 125V, Brown (5801)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, Gray (5461-GY)
- BRYANT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (RRD15S)
- Leviton Straight Blade Devices