Shop All Single Straight Blade Receptacles
Leviton
GFCI Receptacle, Ivory, PBT Polyester
Mfr # D8300-IGI
Zoro # G510437072
product price: $23.39
/pk 10, $2.34/ea
Sold in multiples of 10 for $233.90
$233.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Features Ground and Contact Terminal Isolated from Mounting Strap to Prevent System Noise Interference, Universal Strap Design Provides Ample Support for Electrical Box Installations
- Horsepower Rating 1 hp
- IEC Configuration C73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D8300-IGI
- Zoro # G510437072
- UPC # 078477900154
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 83.3 in |
Face Plate Width | 35.8 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Overall Depth | 27.2 in |
Description
Decora Plus Isolated Ground Duplex Receptacle/Outlet, 20 Amp, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Isolated Ground, Housing Color Ivory, Housing Material PBT Polyester, NEMA Enclosure Rating 5, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards ANSI, CSA C22.2, cULus, RoHS Compliant, UL 498, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Pin Terminal, Vinyl Insulated, 12 - 10 A (50 Pack), 50PK (PV10-P55-LYY)
- MURR ELEKTRONIK MDD DC/DC-CONVERTOR SWITCH MODE, IN: 24VDC OUT: 5V/1, 5ADC (85657)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-8)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 3" x 1' (6-Pack) (G1.5X3BL6)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Black (CR20-E)
- LEVITON Recpt Twistlock L15-30 (02720-000)
- LEVITON OUTLET 4WIRE 3P 30A BLK (55054-P00)
- LEVITON Receptacle Flush Mnt 50A (5206-S00)
- LEVITON Receptacle Flush Mnt 30A (R20-05207-S10)
- LEVITON OUTLET SRF DPX BRN 5-15R (00091-000)
- HUBBELL Flanged Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-15R, White (HBL5279C)
- Leviton Single Straight Blade Receptacles