Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 20A, 125Vac, White
Mfr # GFRBF-W
Zoro # G3837112
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1.0
- Voltage 125VAC
- Number of Poles 2
- Self-Testing Yes
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # GFRBF-W
- Zoro # G3837112
- UPC # 78477714577
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Height | 5.0000 in |
Dimensions | 4.21 in H x 1.69 in W x 1.4 in D |
Length | 8.7500 in |
Description
Self-Test Blank Face GFCI, 20A-125V Feed-Through-White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Sigma Engineered Solutions ProConnex 1/2 in. D Die-Cast Zinc Set Screw Connector For EMT (49230)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-420B-UTU DC5-24)
- TRUMETER Hour Meter, Panel, Square, 10-80 VDC (732-0030)
- VAST Double Chnl Post Base, Hd Galv, PK5 (V70SQHDG-5)
- LEVITON Gfi Recpt W/R&B Butn Wht (C12-GFNT1-RNW)
- LEVITON GFI ST RECEPT TR 3PK WHT (GFTR1-03W)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Black (GFWT1-E)
- LEVITON Leviton GFNT2-HGW 20A SmartlockPro Self-Test GFCI Recpt, Hospital Grade, White (GFNT2-HGW)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory (GFPL1-PLI)
- LEVITON GFCI OUTLT WTH SWTCH 15A (C91-GFSW1-00I)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Almond (GFNT2-T)
- Leviton GFCI Receptacles