Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 20A, 125Vac, Ivory
Mfr # GFRBF-I
Zoro # G5668127
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blank Face
- Length 8.7500 in
- Body Material Polycarbonate
- Amps 20A
- Voltage Rating 125 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # GFRBF-I
- Zoro # G5668127
- UPC # 78477714539
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Length | 8.7500 in |
Height | 5.0000 in |
Dimensions | 4.21 in H x 1.69 in W x 1.4 in D |
Description
Self-Test Blank Face GFCI, 20A-125V Feed-Through-Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 30A (HBL8432C)
- GE Enclosure, NEMA1, For GE Series CR463 (CR460XE1B)
- DAYTON Pilot Light, 22mm, LED, Red (30G218)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFWT2-W)
- LEVITON GFCI OUTLET ST 15A LA (GFTR1-0KT)
- LEVITON GFI Receptacle (GFNL2-HGE)
- LEVITON Commercial Thermoplastic GFCI Plug 5-15R 3 Wire (R51-GSRA1-THD)
- LEVITON Gfci Outlet Duplex Ltgry (GFTR1-0LG)
- LEVITON GFCI RECEP 20A GRAY (GFNT2-KGY)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-20A-WH)
- Leviton GFCI Receptacles