Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 20A, 125Vac, 5-20R, White
Mfr # MGFN2-HGW
Zoro # G3834032
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 2
- Weather Resistant No
- Reset Type Automatic
- Power Indicator Yes
- Wiring Method Modular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MGFN2-HGW
- Zoro # G3834032
- UPC # 78477724446
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Dimensions | 4.05 in H x 1.74 in W x 1.46 in D |
Width | 2 in |
Height | 4.25 in |
Length | 2.25 in |
Description
20 Amp, 125 Volt, SmartlockPro Slim Lev-Lok(R) Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, 20A Feed-Through,NEMA 5-20R, 2P, 3W, Modular Terminals – WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 3/8"X25' Flex Conduit (55082021)
- SCHNEIDER ELECTRIC Early Make No Contact Block (ZBE201)
- GE Panel Powr Outlt 50A Rec (U054P)
- TY-RAP 11.4" L Cable Tie BK PK 1000 (TY253MX)
- LEVITON GFI Receptacle (GFTR1-W)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFWT2-W)
- LEVITON GFI ST RECEPT TR 3PK WHT (GFTR1-03W)
- LEVITON Leviton GFNT2-HGW 20A SmartlockPro Self-Test GFCI Recpt, Hospital Grade, White (GFNT2-HGW)
- LEVITON Gfci St Recept 15A Blk (GFNT1-0KE)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFTR2-I)
- FAITH 15A GFCI Outlets, Tmpr-Rsistnt, GFI Duplex Receptacles W/ LED Indicator/Wall Plate, ETL Listed, Wht, 5PK (GLS-15ATR-WH-05)
- Leviton GFCI Receptacles