Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 20A, 125Vac, 5-20R, White
Mfr # GFWT2-W
Zoro # G3898107
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weather Resistant Yes
- Mounting Type Flush
- NEMA Configuration 5-20R
- Amps 20A
- Surge Suppression No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # GFWT2-W
- Zoro # G3898107
- UPC # 78477709191
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Height | 5.0000 in |
Length | 8.7500 in |
Dimensions | 4.21 in H x 1.69 in W x 1.4 in D |
Description
Self-Test Tamper Resistant, Weather Resistant GFCI Receptacle. Nema 5-20R 20A-125V At Receptacle, 20A-125V Feed-through - White With White Test And Reset Buttons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- RACO Clamp Back, 3/4" Rigd, 1" Emt, Mall Iron (1343)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CLB-053-27E3N-W-A/05)
- SCHNEIDER ELECTRIC Module, Aux Contact, 5A (LUFN20)
- LEVITON GFCI OUTLT WTH SWTCH 15A (C91-GFSW1-00I)
- LEVITON Recept, Ivory, 15 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL1-HGI)
- LEVITON GFCI OUTLET 15A 125V IVY (C31-GFNT1-0PI)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Gray (GFNT2-GY)
- LEVITON Gfi Recpt&Wlplt 15A Wht (GFTR1-0PW)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGR)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory (GFPL1-PLI)
- Leviton GFCI Receptacles