Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 20A, 125Vac, 5-20R, White
Mfr # GFTR2-W
Zoro # G3834014
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weather Resistant - Plugs and Receptacles No
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
- NEMA Configuration 5-20R
- Amps 20A
- Power Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFTR2-W
- Zoro # G3834014
- UPC # 78477497364
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Length | 2.88 in |
Height | 4.69 in |
Width | 1.69 in |
Dimensions | 4.21 in H x 1.69 in W x 1.4 in D |
Description
Self-Test Slim Tamper Resistant GFCI Receptacle. Nema 5-20R 20A-125V At Receptacle, 20A-125V Feed-through. Lighted - White With White Test And Reset Button.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 19.12 in L, 15.44 in W, Non-Vented, 16 Spaces, NEMA 1 (QOC16US)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CCG0)
- HARTING Han Modular 6 E Module Male, PK 2 (09140063001)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC, A Curve (HOM250GFI)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, White (GFTR1-W)
- LEVITON ELECTRICAL RECEPTACLES 520R TR PILOT GFI COMBO WHT (GFPL2-PLW)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Red (GFNT1-HGR)
- LEVITON GFI Receptacle (GFTR2-W)
- LEVITON GFI Receptacle (GFNT2-I)
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFTR2-HG)
- TOWER MANUFACURING Tower GFCI male plug & 9 inch pigtail 15 amp auto reset (30434007)
- Leviton GFCI Receptacles