Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 20A, 125Vac, 5-20R, White
Mfr # GFTR2-HGW
Zoro # G3835843
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Power Indicator Yes
- Surge Suppression No
- Self-Testing Yes
- Outlet Type Decorator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFTR2-HGW
- Zoro # G3835843
- UPC # 78477723821
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Length | 2.88 in |
Height | 4.69 in |
Width | 1.69 in |
Dimensions | 4.05 in H x 1.74 in W x 1.36 in D |
Description
20 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, Tamper-Resistant, NEMA 5-20R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (23847712)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength (CT261CL-ORANGE)
- NVENT HOFFMAN Padlock Kit, NOVAL Accessory, Steel (APLKJIC)
- MERSEN Midget Fuse, 50A, 690V AC, 120kA (P214626)
- LEVITON Recept, Gray, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFTR2-HGG)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFNT2-HGI)
- LEVITON Leviton Mfg R58-GFRBF-0KW 20 AMP 125 Volt Combo Self-Test Blank Face GFCI Outlet; White (7059124)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Black (GFWR2-E)
- LEVITON GFCI OUTLT WTH SWTCH 15A (C91-GFSW1-00I)
- LEVITON GFCI DUPLEX 15A BROWN (GFTR1-00K)
- TOWER MANUFACURING GFCI protected quad outlet box, w/circuit breaker 15 amp auto reset (30434052)
- Leviton GFCI Receptacles