Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 20A, 125Vac, 5-20R, Red
Mfr # MGFN2-HGR
Zoro # G3837462
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Red
- Outlet Type Decorator
- Tamper Resistant No
- Voltage - Plugs and Receptacles 125VAC
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MGFN2-HGR
- Zoro # G3837462
- UPC # 78477724453
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Height | 4.25 in |
Length | 2.25 in |
Width | 2 in |
Dimensions | 4.05 in H x 1.74 in W x 1.46 in D |
Description
20 Amp, 125 Volt, SmartlockPro Slim Lev-Lok(R) Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, 20A Feed-Through,NEMA 5-20R, 2P, 3W, Modular Terminals – RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL KELLEMS Manual Motor Switch, 85A, 600VAC, 3P (HBL7883D)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 452sq ft, White (CM PDT 9)
- CAROL 6 AWG 4 Conductor Carolprene Portable Cord 600V 100 ft. BK (W6074.33.01)
- REMINGTON INDUSTRIES 14/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Black, Flat Boat Cbl, UL1426, 600V (14DBCRED/BLA250)
- LEVITON Recept, Wht, 15 A, GFCI, 2P3W, Back; Side, 1PK (GFNL1-HGW)
- LEVITON GFCI OUTLET ST 15A LA (GFTR1-0KT)
- LEVITON GFI Receptacle (GFNL1-W)
- LEVITON Gfi Recpt&Wlplt 15A Wht (GFTR1-0PW)
- LEVITON GFI Receptacle, Ivry, PlyCrbt, Bck;Sd (GFRBF-I)
- LEVITON Gfci St Recept 15A Blk (GFNT1-0KE)
- LEVITON GFI Receptacle (GFTR2-E)
- Leviton GFCI Receptacles