Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory
Mfr # GFTR2-I
Zoro # G3836263
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Indicator Yes
- Self-Testing Yes
- Standards ANSI C73CSA C22.2 No. 144.1-06/42 File No. LR57811Federal Specification WC596MIL-SPEC A-A-55459-SBNOM CertifiedUL 498/943 File No. E48380
- Amps - Plugs and Receptacles 20
- Weather Resistant - Plugs and Receptacles No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFTR2-I
- Zoro # G3836263
- UPC # 78477497302
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Dimensions | 4.21 in H x 1.69 in W x 1.4 in D |
Height | 6.2500 in |
Length | 9.2500 in |
Description
Shallow Tamper Resistant GFCI Receptacle Nema 5-20r 20a-125v Receptacle, 20a-125v Feed-through W/Test And Reset Buttons W/ Mounting Screw, Washers, Instruction Sheet, And Self-Ground Clip STD Nylon Wallplaye Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Green (ZB6AA3)
- IDEAL Push-in Wire Connector, 0.6"L, PK100 (30-088J)
- ATC 7650 Series Self-Contained 18mm Cylindrical Photoelectric (7652AD04F22RX)
- L.H. DOTTIE L.H. Dottie 4'' Rigid Conduit Plastic Bushing, 10PK (PB400)
- LEVITON GFCI ST RECEPT15A WHT3PK (GFNT1-03W)
- LEVITON ELECTRICAL RECEPTACLES AUD 520R TR GFCI (GFTA2-W)
- LEVITON Gfci St Recept 15A Blk (GFNT1-0KE)
- LEVITON GFI Receptacle (GFWR2-E)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Gray (GFPL1-PLG)
- LEVITON GFI Receptacle (GFTR2-GY)
- TRIPLETT Power Panel Cat5/5e/6/6a/7/8 Digital Vol (POE1000ILT)
- Leviton GFCI Receptacles