Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory
Mfr # GFNL2-I
Zoro # G3836814
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Commercial
- Surge Suppression No
- Tamper Resistant Yes
- NEMA Configuration 5-20R
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNL2-I
- Zoro # G3836814
- UPC # 78477714843
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Height | 4.2500 in |
Length | 7.0000 in |
Description
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-test SmartlockPro Slim Guide Light GFCI, Monochromatic, back and side wired, self-grounding clip included, wallplate/faceplate sold separately - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 7 Day, 4 Poles (T7801B)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 2 Pole, 240/415/440V AC, B Curve (M9F21263)
- AMPHENOL PT 10C 10#20 PIN RECP (PT02E1210P)
- DISCO Copper Battery Cable Lugs 4 Gauge 3/8" Stud Size PK10 (17674PK)
- LEVITON GFI Receptacle (GFTR2-W)
- LEVITON GFCI ST RECPT 20A WHT (GFNT2-0KW)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Gray (GFTR2-GY)
- LEVITON GFI Receptacle (GFNT2-E)
- LEVITON GFI Receptacle (GFWR2-E)
- LEVITON Gfi Recpt W/R&B Butn Wht (C12-GFNT1-RNW)
- LEVITON GFI Receptacle (GFTR2-E)
- Leviton GFCI Receptacles