Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 20A, 125Vac, 5-20R, Brown
Mfr # MGFN2-HG
Zoro # G3836902
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration 5-20R
- Reset Type Automatic
- HP 1.0
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MGFN2-HG
- Zoro # G3836902
- UPC # 78477724460
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Length | 2.25 in |
Height | 4.25 in |
Width | 2 in |
Dimensions | 4.05 in H x 1.74 in W x 1.46 in D |
Description
20 Amp, 125 Volt, SmartlockPro Slim Lev-Lok(R) Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, 20A Feed-Through,NEMA 5-20R, 2P, 3W, Modular Terminals – BROWN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Reducing washers 11/2 X 1/2 RED.WASHER (40011)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (6A859)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 750mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-750-R)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. PK (87-7014)
- LEVITON GFCI OUTLT W/SWTCH WHT (C22-SFSW1-00W)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFTR2-HGW)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFNT2)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFNL2-I)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFNT2-HGI)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory (GFPL1-PLI)
- FAITH Self-Test 15A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-15A-WH)
- Leviton GFCI Receptacles