Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 20A, 125Vac, 5-20R, Brown
Mfr # GFNT2
Zoro # G3836254
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self-test SmartLock Pro Slim GFCI
- HP 1.0
- Amps 20A
- Wiring Method Back and Side
- Tamper Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNT2
- Zoro # G3836254
- UPC # 78477712733
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Length | 9.2500 in |
Height | 6.2500 in |
Dimensions | 4.21 in H x 1.69 in W x 1.4 in D |
Description
Self-Test Slim, Non-Tamper Resistant, GFCI Receptacle, Nema 5-20R, 20A-125V @ Receptacle, 20A-125V Feed-Through -Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 2A, 1 Pole, 250/277V AC (GB2CD07)
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 1A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH1E)
- RACO Floor Box Cover, Round, 2 Gangs, 6-1/4 in W, 3/8 in H, Brass (RAC5500KIT)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Red (ZB6DW4)
- LEVITON Gfi Rcpt R&B Butn Wht15A (GFNT1-0RW)
- LEVITON GFI Receptacle (GFNT2-T)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFTR2)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, White (GFTR1-W)
- LEVITON ELECTRICAL RECEPTACLES 520R TR PILOT GFI COMBO WHT (GFPL2-PLW)
- LEVITON Recept, Gray, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFTR2-HGG)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62168)
- Leviton GFCI Receptacles