Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 20A, 125VAC, 5-20R, Brown
Mfr # GFNL2-HG
Zoro # G1658091
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- NEMA Configuration 5-20R
- Tamper Resistant Yes
- Outlet Type Decorator
- Color BROWN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNL2-HG
- Zoro # G1658091
- UPC # 078477723630
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Face Plate Height | 2.7 in |
Mount Hole Center-to-Center Height | 3.8 in |
Overall Depth | 1.4 in |
Face Plate Width | 1.3 in |
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 14 AWG |
Flange Height | 4.2 in |
Flange Width | 1.3 in |
Flange Diameter | 3.8 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type Screw-On Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Gangs 4, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97071)
- EATON Illuminated Push Button, 22mm, Green (C22-DL-G-K10-120)
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 1+N Pole, 230V AC, C Curve (5SY65017)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 15A 125V, Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ65BKTR)
- LEVITON GFCI RECPT OUTLT 20A WHT (GFNT2-0RW)
- LEVITON GFI Receptacle (GFTR2)
- LEVITON Recept, Ivory, 15 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL1-HGI)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Gray (GFTR2-GY)
- LEVITON GFI Receptacle (GFNT2-E)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNL2-W)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFTRST15I)
- Leviton GFCI Receptacles