Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 20A, 125Vac, 5-20R, Black
Mfr # GFTR2-E
Zoro # G3836078
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration 5-20R
- Color Black
- Number of Wires 3
- Number of Poles 2
- Self-Testing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFTR2-E
- Zoro # G3836078
- UPC # 78477497326
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Height | 6.2500 in |
Dimensions | 4.21 in H x 1.69 in W x 1.4 in D |
Length | 9.2500 in |
Description
Slim Tamper Resistant, Weather Resistant Nema 5-20r 20a-125v @ Receptacle,20a-125v Feed-through W/ Black Test And Reset Buttons Less Mounting Screws And Washers, Less Self-Ground Clip, Less Wallplate And Wallplate Screw.ears Removed From Strap-Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS Power Inlet Box, L14-30 NEMA, Plastic (WKPBN30)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, Light Almond (1301-7LA)
- ALLEN TEL Full Modular 6-Conductor Phone Line Cord, 50 Feet (AT650-35125)
- EATON Neutral Kit, 240/480/600VAC/250/600VDC (DS200GK)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Gray (GFPL1-PLG)
- LEVITON GFI Receptacle (GFWT2-E)
- LEVITON GFI Receptacle (GFTR2-I)
- LEVITON ELECTRICAL RECEPTACLES WH 2-FUNCTION AFCI ST GFCI REC 20A-125V (AGTR2-W)
- LEVITON GFCI OUTLET 20A WHT (GFTR2-0KW)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNL2-W)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-20A-WH)
- Leviton GFCI Receptacles