Shop All GFCI Receptacles
This Product is Discontinued
Leviton
GFCI Receptacle, 15A, 125Vac, 5-15R, White (Discontinued)
Mfr # GFNT1-W
Zoro # G5664828
This Product is Discontinued
Key Features
- Amps 15A
- Number of Poles 2
- Voltage 125VAC
- Color White
- Power Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNT1-W
- Zoro # G5664828
- UPC # 78477712559
- Country of Origin China
- Category GFCI Receptacles
Description
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-test SmartLock Pro Slim GFCI, monochromatic, back and side wired, nylon wallplate/faceplate and self grounding clip included - WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.