Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 15A, 125Vac, 5-15R, White
Mfr # GFNL1-W
Zoro # G3837076
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Commercial
- Surge Suppression No
- Tamper Resistant Yes
- HP 1.0
- Wiring Method Back and Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # GFNL1-W
- Zoro # G3837076
- UPC # 78477714836
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Height | 4.2500 in |
Length | 7.0000 in |
Dimensions | 4.21 in H x 1.69 in W x 1.32 in D |
Description
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-test SmartlockPro Slim Guide Light GFCI, Monochromatic, back and side wired, self-grounding clip included, wallplate/faceplate sold separately - White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIOTEK CAT5e Enhanced Patch Cable with Boot 7ft Blue (119 5165)
- BUYERS PRODUCTS Dump Body-Up Indicator Kit 5 Amp Pre-Wired (B96W)
- PANDUIT 3.9" L Miniature Cable Tie BK, 100PK (PLT1M-C0)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C4212A.30.10)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFNT2-HGI)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNL2-W)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFTR2-W)
- LEVITON GFI Receptacle (GFTR2-E)
- LEVITON GFI Receptacle (GFNL2-HGE)
- LEVITON Switch, GFCI Receptacle, 125Vac, 5-15R (GFSW1-W)
- LEVITON GFCI ST RECEPT15A WHT3PK (GFNT1-03W)
- Leviton GFCI Receptacles