Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 15A, 125Vac, 5-15R, White
Mfr # GFNL1-HGW
Zoro # G3834635
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Special Features Illuminated
- Number of Poles 2
- HP 1.0
- Color White
- Reset Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNL1-HGW
- Zoro # G3834635
- UPC # 78477723692
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Length | 2.25 in |
Width | 1.69 in |
Height | 4.25 in |
Dimensions | 4.21 in H x 1.68 in W x 1.4 in D |
Description
15 Amp, 125 Volt SmartlockPro Slim Guidelight Self-Test GFCI Receptacle, Hospital Grade, 20 Amp Feed-Through, Tamper-Resistant, Back & Side Wired, Wallplate Sold Separately - WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button Cap, Illuminated, 30mm, Yellow (10250TC23)
- GARDNER BENDER Disconnect Terminal, 12-10 AWGFe, PK16 (20-145F)
- MURR ELEKTRONIK M12 male 0° / M12 male, 0°, shielded, Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 1m (7000-44511-7940100)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT (RIBME2401B)
- LEVITON Gfi St Blank Face20A Wht (GFRBF-0KW)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Almond (GFNT2-T)
- LEVITON GFCI Receptacle, 20A, 125Vac, White (GFRBF-W)
- LEVITON Leviton GFNT2-HGW 20A SmartlockPro Self-Test GFCI Recpt, Hospital Grade, White (GFNT2-HGW)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNL2-HGW)
- LEVITON GFCI OUTLT W/SWTCH WHT (C22-SFSW1-00W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFSG5262BLK)
- Leviton GFCI Receptacles