Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 15A, 125Vac, 5-15R, Red
Mfr # GFNT1-HGR
Zoro # G3835308
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Flush
- Power Indicator Yes
- Weather Resistant No
- Color Red
- Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNT1-HGR
- Zoro # G3835308
- UPC # 78477725016
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Width | 1.69 in |
Length | 2.88 in |
Height | 4.69 in |
Dimensions | 4.05 in L x 1.74 in W |
Description
15 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, NEMA 5-15R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 2-3/4'' 16 Gauge Safety Plate, 100PK (411)
- HONEYWELL Limit Switch Spring Wire Actuator (LSZ4010)
- SEACHOICE Automotive Fuse, ATC Series, 5A, Not Rated (11329)
- HELI-TUBE 1/4 In. OD X 25FT Spiral Wrap Orange UV Resistant Polyethylene (HT 1/4 C OR UV-25)
- LEVITON Gfi St Recept Tp 20A La (GFTR2-0KT)
- LEVITON GFI Receptacle (GFWR2-E)
- LEVITON Gfci St Recept 15A Blk (GFNT1-0KE)
- LEVITON Recept, Red, 15 A, GFCI, 2P3W, Back; Side, 1PK (GFNT1-HGR)
- LEVITON GFCI RECPT OUTLT 20A WHT (GFNT2-0RW)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFNT2)
- LEVITON Switch, GFCI Receptacle, 15A, 125Vac, 5-15R (GFSW1-I)
- Leviton GFCI Receptacles