Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory
Mfr # GFTR1-I
Zoro # G3834696
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Flush
- Number of Poles 2
- Self-Testing Yes
- Power Indicator Yes
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # GFTR1-I
- Zoro # G3834696
- UPC # 78477487136
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Width | 1.69 in |
Length | 2.88 in |
Height | 4.69 in |
Dimensions | 4.21 in H x 1.69 in W x 1.4 in D |
Description
Self-Test Slim Tamper Resistant GFCI Receptacle. Nema 5-15R 15A-125V At Receptacle, 20A-125V Feed-through. Lighted - Ivory With Ivory Test And Reset Button.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK80)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PW2FEBC)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M036)
- LUTRON Lighting Dimmer, 3-Way, Toggle, White (AY-103PH-WH)
- LEVITON GFI Receptacle (GFWT2-E)
- LEVITON GFI Receptacle (GFWR1-E)
- LEVITON Gfi St Blank Face20A Wht (GFRBF-0KW)
- LEVITON GFI Receptacle (GFTR2)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGW)
- LEVITON GFI Receptacle (GFWR1-W)
- LEVITON GFCI ST RECEPT15A WHT3PK (GFNT1-03W)
- Leviton GFCI Receptacles