Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory
Mfr # GFNT1-I
Zoro # G5663762
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self-test SmartLock Pro Slim GFCI
- Length 9.2500 in
- Amps 15A
- NEMA Rating NEMA 5-15R
- Material Polycarbonate/Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # GFNT1-I
- Zoro # G5663762
- UPC # 78477712542
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Length | 9.2500 in |
Height | 6.2500 in |
Description
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-test SmartLock Pro Slim GFCI, monochromatic, back and side wired, nylon wallplate/faceplate and self grounding clip included - IVORY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Extension Cord, 10/3 AWG SJTW, 50, (FZ512930)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL5364VY)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Abs (Q24169ABD)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 6A @ 250V AC, Actuator Location: Top (LSM-11S-L)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFTR2-HGR)
- LEVITON GFCI RECPT OUTLT 20A WHT (GFNT2-0RW)
- LEVITON GFCI OUTLET TR 15A BLK (GFTR1-KE)
- LEVITON GFI Receptacle (GFWR2-W)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Black (GFNT1-E)
- LEVITON GFI Receptacle (GFTR2-E)
- LEVITON ELECTRICAL RECEPTACLES 20A WR TR HG SLIM GFCI WHT (GFWT2-HGW)
- Leviton GFCI Receptacles