Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory
Mfr # GFNT1-HGI
Zoro # G3833935
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration 5-15R
- Outlet Type Decorator
- Color Ivory
- Tamper Resistant No
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNT1-HGI
- Zoro # G3833935
- UPC # 78477725023
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Width | 1.69 in |
Length | 2.88 in |
Height | 4.69 in |
Dimensions | 4.05 in H x 1.74 in W x 1.36 in D |
Description
15 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, NEMA 5-15R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - IVORY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT J Hook, Wall Mount, 4 In, PK10 (JP4W-X20)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21M12)
- ERICSON Plug Nema L14-30, Perma-Tite Extreme Gra (2520-PW6P)
- QUICKCABLE 16-14 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166225-100)
- LEVITON SmartlockPro Self-Test 20A White Commercial Grade 5-20R GFCI Outlet (R12-GFNT2-0RW)
- LEVITON GFI Receptacle (GFWR2-W)
- LEVITON Recept, Gray, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFTR2-HGG)
- LEVITON GFI Receptacle (GFTR2-HGI)
- LEVITON GFI ST RECEPT TR 3PK WHT (GFTR1-03W)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Gray (GFNT1-GY)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- Leviton GFCI Receptacles