Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 15A, 125Vac, 5-15R, Gray
Mfr # GFTR1-GY
Zoro # G3836105
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Flush
- Number of Wires 3
- Amps - Plugs and Receptacles 15
- Surge Suppression No
- Color - Plugs and Receptacles Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # GFTR1-GY
- Zoro # G3836105
- UPC # 78477487143
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Height | 6.2500 in |
Length | 9.2500 in |
Dimensions | 4.21 in H x 1.69 in W x 1.4 in D |
Description
Self-Test Slim Tamper Resistant GFCI Receptacle. Nema 5-15R 15A-125V At Receptacle, 20A-125V Feed-through. Lighted - Gray With Gray Test And Reset Button.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1-R)
- EATON WIRING DEVICES Plug Vinyl Yel 15A 125V (4867-BOX)
- MERCOID Pressure Switch, (1) Port, 1/2 in FNPT, SPDT, 10 to 150 psi, Standard Action (SA1111E-S5-K2)
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFTR2-HG)
- LEVITON GFCI OUTLET 15A 125V IVY (C31-GFNT1-0PI)
- LEVITON ELECTRICAL RECEPTACLES 20A WR TR HG SLIM GFCI IV (GFWT2-HGI)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFWT2-W)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGR)
- LEVITON GFI Receptacle (GFTR2-W)
- LEVITON GFI Receptacle (GFWR1-W)
- Leviton GFCI Receptacles