Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 15A, 125Vac, 5-15R, Gray
Mfr # GFNT1-HGG
Zoro # G3836927
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration 5-15R
- Amps 15A
- Tamper Resistant No
- Surge Suppression No
- HP 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNT1-HGG
- Zoro # G3836927
- UPC # 78477725054
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Width | 1.69 in |
Height | 4.69 in |
Length | 2.88 in |
Dimensions | 4.05 in H x 1.74 in W x 1.36 in D |
Description
15 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, NEMA 5-15R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - GRAY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE U Strut Washer 3/8-16 Bolt Size Zinc Plated Steel (SFU70-38)
- ELCO LIGHTING 12V AC Electronic Transformer (No Minimum Load) (LET-60)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 1 Pole, 277/480V AC, C Curve (FAZ-C20/1-NA-SP)
- HONEYWELL Toggle Switch ON-OFF-ON 4PDT 15A @ 277V Screw Terminals (4NT1-1)
- LEVITON Electrical receptacles 520R WR TR GFCI LA (G5362-WTT)
- LEVITON GFI Receptacle (GFTR1-W)
- LEVITON GFCI OUTLET 15A 125V IVY (C31-GFNT1-0PI)
- LEVITON GFI Receptacle (GFNT2-T)
- LEVITON GFI Receptacle (GFWR2-W)
- LEVITON GFI Receptacle (GFTR2-W)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15W)
- Leviton GFCI Receptacles