Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 15A, 125Vac, 5-15R, Brown
Mfr # GFNT1
Zoro # G3835807
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tamper Resistant No
- Surge Suppression No
- Weather Resistant No
- Wiring Method Back and Side
- Mounting Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNT1
- Zoro # G3835807
- UPC # 78477712535
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Height | 6.2500 in |
Length | 9.2500 in |
Dimensions | 4.21 in H x 1.69 in W x 1.32 in D |
Description
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-test SmartLock Pro Slim GFCI, monochromatic, back and side wired, nylon wallplate/faceplate and self grounding clip included - Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Sprecher & Schuh CA1, CA1-250 Contact Kit - Replaces 22.106.212-02, Size 5, 3-Pole (9153CR)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (PB1212PP)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Black (HS359-S50-BLACK)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal #8 Stud PK25 (4FRF6)
- LEVITON Gfci St Recept 15A Wht (GFNT1-0KW)
- LEVITON ELECTRICAL RECEPTACLES 520R TR PILOT GFI COMBO WHT (GFPL2-PLW)
- LEVITON GFCI OUTLET 20A WHT (GFTR2-0KW)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Black (GFWR2-E)
- LEVITON GFCI ST OUTLT 15A IV 3PK (GFTR1-03I)
- LEVITON GFI Receptacle (GFNT2-W)
- LEVITON GFI Receptacle (GFWT2-W)
- Leviton GFCI Receptacles