Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 15A, 125Vac, 5-15R, Brown
Mfr # GFNL1-HG
Zoro # G3837417
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reset Type Automatic
- NEMA Configuration 5-15R
- HP 1.0
- Number of Wires 3
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNL1-HG
- Zoro # G3837417
- UPC # 78477723685
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Length | 2.25 in |
Height | 4.25 in |
Width | 1.69 in |
Dimensions | 4.21 in H x 1.68 in W x 1.4 in D |
Description
15 Amp, 125 Volt SmartlockPro Slim Guidelight Self-Test GFCI Receptacle, Hospital Grade, 20 Amp Feed-Through, Tamper-Resistant, Back & Side Wired, Wallplate Sold Separately - BROWN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 16 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E1512S.41.03)
- QUICKCABLE One Hole Lug Compress Connector, 3/0 AWG (4930-525-001F)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2P)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 40A, Not Rated (7138)
- LEVITON GFI Receptacle (GFWR2-E)
- LEVITON GFI Receptacle (GFWR1-E)
- LEVITON ELECTRICAL RECEPTACLES AUD 520R TR GFCI (GFTA2-W)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFNT2)
- LEVITON GFI Receptacle (GFNT2-W)
- LEVITON GFCI OUTLET ST 15A LA (GFTR1-0KT)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFRTW20GRY)
- Leviton GFCI Receptacles