Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 15A, 125Vac, 5-15R, Black
Mfr # GFWT1-E
Zoro # G3896935
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Indicator Yes
- Number of Wires 3
- Application Environment Commercial
- Standards ANSI C73CSA C22.2 No. 144.1-06/42 File No. LR57811Federal Specification WC596MIL-SPEC A-A-55459-SBNOM CertifiedUL 498/943 File No. E48380
- NEMA Configuration 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFWT1-E
- Zoro # G3896935
- UPC # 78477709177
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Length | 8.7500 in |
Height | 5.0000 in |
Dimensions | 4.21 in H x 1.69 in W x 1.32 in D |
Description
Self-Test Tamper Resistant, Weather Resistant GFCI Receptacle. Nema 5-15R, 15A-125V At Receptacle, 20A-125V Feed-through - Black With Black Test And Reset Buttons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 25 ft. 30 Amp NEMA TT-30P RV 10AWG Cord W/6 Inch Loose End Plug & Handle (RVA1521)
- MARINCO Cls40Fb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Grn (E) (CLS40FB-E)
- RACO Noninsulated Connector, 3/8 In., 90 Deg (3421)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-188)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Gray (GFNT1-GY)
- LEVITON Leviton Mfg R58-GFRBF-0KW 20 AMP 125 Volt Combo Self-Test Blank Face GFCI Outlet; White (7059124)
- LEVITON Recept, Gray, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL2-HGG)
- LEVITON Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White (GFNT2-W)
- LEVITON GFI Receptacle (GFNT2-T)
- LEVITON GFI Receptacle (GFWR2-W)
- HUBBELL GFCI Rceptcle, Hspital, Blk, 20A, 1 HP (SNAPGF83BLK)
- Leviton GFCI Receptacles