Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 15A, 125Vac, 5-15R, Black
Mfr # GFTR1-E
Zoro # G3835895
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- NEMA Configuration 5-15R
- Mounting Type Flush
- Power Indicator Yes
- Wiring Method Back and Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFTR1-E
- Zoro # G3835895
- UPC # 78477487150
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Length | 9.2500 in |
Height | 6.2500 in |
Description
Self-Test Slim Tamper Resistant GFCI Receptacle. Nema 5-15R 15A-125V At Receptacle, 20A-125V Feed-through. Lighted - Black With Black Test And Reset Button.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7561K6)
- TECHFLEX Sleeving, 3/4 In Self Wrap Braided, 100 Ft (F6N0.75BK)
- DEFENDER CABLE 14/3 Gauge, 50 ft SJTW POWERBLOCK w Lighted UL and ETL Listed (DCE-211-45)
- TEMPCO Thermocouple Probe, Type J (TCP10223)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFTR2)
- LEVITON Gfci Outlet Duplex Ltgry (GFTR1-0LG)
- LEVITON GFCI RECPT OUTLT 20A WHT (GFNT2-0RW)
- LEVITON Gfi Rcpt R&B Butn Iv 15A (C21-GFNT1-RNI)
- LEVITON GFI Receptacle (GFNT1-I)
- LEVITON GFCI OUTLT WTH SWTCH 15A (C91-GFSW1-00I)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (GF5262SGGY)
- Leviton GFCI Receptacles