Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 15A, 125Vac, 5-15R, Almond
Mfr # GFTR1-T
Zoro # G3834145
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Type GFCI
- Self-Testing Yes
- Wiring Method Back and Side
- Surge Suppression No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # GFTR1-T
- Zoro # G3834145
- UPC # 78477487167
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Height | 6.2500 in |
Length | 9.2500 in |
Details
Item | GFCI Receptacle |
Color | Light Almond |
Type | GFCI |
Self-Testing | Yes |
Wiring Method | Back and Side |
Surge Suppression | No |
Voltage | 125VAC |
Reset Type | Automatic |
Mounting Type | Flush |
HP | 1.0 |
Outlet Type | Decorator |
Power Indicator | Yes |
Application Environment | Commercial |
Number of Wires | 3 |
Standards | ANSI C-73, CSA C22.2 No. 42, 144.1-06 File No. LR-57811 Certified, Federal Specification WC-596, MIL-SPEC A-A-55459-SB, NEMA WD-6, NOM Certified, UL 498, 943 File No. E48380 Listed |
Number of Poles | 2 |
Weather Resistant | No |
Tamper Resistant | Yes |
Amps | 15A |
NEMA Configuration | 5-15R |
Voltage Rating | 125 V |
Amperage Rating | 20 A |
Description
Self-Test Slim Tamper Resistant GFCI Receptacle. Nema 5-15R 15A-125V At Receptacle, 20A-125V Feed-through. Lighted - Light Alomd With Light Almond Test And Reset Button.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - Black (WL921-BK-10)
- RACO Set Screw Coupling, 2-3/4" L, 2" Conduit (3028)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D (F1.5X3LG6)
- RACO Bonding Locknut, 29/64" L, 2-1/2" Conduit (1250)
- LEVITON Leviton Mfg R58-GFRBF-0KW 20 AMP 125 Volt Combo Self-Test Blank Face GFCI Outlet; White (7059124)
- LEVITON GFCI ST RECEPT 15A IV3PK (GFNT1-03I)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFTR2-HGR)
- LEVITON GFI Receptacle (GFNT2-GY)
- LEVITON GFI Receptacle (GFTR1-W)
- LEVITON Gfci St Recept 15A Blk (GFNT1-0KE)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFRTW83GRY)
- Leviton GFCI Receptacles