Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 15A, 125Vac, 5-15R, Almond
Mfr # GFPL1-PLT
Zoro # G3836997
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125VAC
- NEMA Configuration 5-15R
- Color Light Almond
- Type Self-test SmartLock Pro Slim GFCI
- Amps 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFPL1-PLT
- Zoro # G3836997
- UPC # 78477723869
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Width | 1.69 in |
Length | 2.25 in |
Height | 4.25 in |
Dimensions | 4.05 in H x 1.74 in W x 1.36 in D |
Description
15 Amp, 125 Volt, SmartlockPro Single Self-Test GFCI Receptacle with LED Pilot Light, NEMA 5-15R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Tamper-Resistant, 20A Feed-Through, Back or Side Wired - LIGHT ALMOND
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON ELECTRIC PRODUCTS. Electrical Box, 57 cu in, Device Box, 3 Gang, PVC, Rectangular (MSB3G)
- HUBBELL Wall Switch, 1-Pole, Wiring Module, 20A, Gry (SNAP1221GYNA)
- TY-RAP 20.5" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-520A)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 60A, 700V AC, Non-Indicating (A70QS60-4)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Black (GFWR2-E)
- LEVITON GFI ST RECEPT TR 3PK WHT (GFTR1-03W)
- LEVITON Recept, Ivory, 15 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL1-HGI)
- LEVITON Recept, Gray, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL2-HGG)
- LEVITON Gfci Outlet Duplex Ltgry (GFTR1-0LG)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNT2-HGW)
- FAITH Self-Test 20A GFCI Outlet Receptacle, Light Almond, PK 10 (GLS-20A-LA-10)
- Leviton GFCI Receptacles