Shop All GFCI Receptacles
Leviton
GFCI Receptacle, 15A, 125VAC, 5-15R, Almond
Mfr # GFNL1-HGT
Zoro # G1658137
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weather Resistant No
- Number of Wires 3
- Application Environment Hospital Grade
- Voltage 125VAC
- Special Features Illuminated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNL1-HGT
- Zoro # G1658137
- UPC # 078477723586
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Overall Depth | 1.4 in |
Face Plate Height | 2.7 in |
Maximum Wire Size | 12 AWG |
Face Plate Width | 1.3 in |
Mount Hole Center-to-Center Height | 3.8 in |
Minimum Wire Size | 14 AWG |
Flange Diameter | 3.8 in |
Flange Height | 4.2 in |
Flange Width | 1.3 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type Screw-On Cover, Current Rating 15/20 A (Feed-Through), GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Light Almond, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Gangs 4, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.1285" Diameter, 60 Volts (8STRREDGPT25)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS)
- FUNCTIONAL DEVICES-RIB Transformer, 75 VA, 120 to 24 Vac, Circuit Breaker, Foot and Single Th (TR75VA001-28)
- LEVITON GFCI OUTLT WTH SWTCH 15A (C91-GFSW1-00I)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNT2-HGW)
- LEVITON GFCI RECPT OUTLT 20A WHT (GFNT2-0RW)
- LEVITON Gfi Rcpt R&B Butn Iv 15A (C21-GFNT1-RNI)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGR)
- LEVITON GFI Receptacle (GFTR1-W)
- HUBBELL GFCI Rceptcle, Hspital, Blk, 20A, 1 HP (SNAPGF83BLK)
- Leviton GFCI Receptacles