Shop All GFCI Receptacles
Leviton
GFCI OUTLET TR 15A BLK
Mfr # GFTR1-KE
Zoro # G201293949
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Type Standard Duplex
- Tamper Resistant Yes
- Color Black
- Pole 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFTR1-KE
- Zoro # G201293949
- UPC # 78477706879
- Country of Origin China
- Category GFCI Receptacles
Description
Leviton SmartlockPro 15 amps 125 V Duplex Black GFCI Outlet 5-15R 1 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Clamp Dia 2 In, 1/2 In W, PK10 (COL3209Z1)
- LITHONIA LIGHTING Wireless Occupncy Snsor Kit, 1800 sq. ft. (SPODMR WR WH K2)
- FLEX-STRUT Channel Bracket, Slot Up, 24" (FS-5636-24 E/G)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Black, 3ft (N201-003-BK)
- LEVITON ELECTRICAL RECEPTACLES AUD 520R TR GFCI (GFTA2-W)
- LEVITON Recept, Ivory, 15 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL1-HGI)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFTR2-HGW)
- LEVITON Gfi St Blank Face20A Wht (GFRBF-0KW)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFTR2-HGR)
- LEVITON GFI Receptacle (GFWR1-W)
- FAITH Self-Test 15A GFCI Outlet Receptacle with Wall Plate, Ivory, PK 10 (GLS-15A-IV-10)
- Leviton GFCI Receptacles