Shop All Wall Plates
Leviton
GFCI Combo Wallplate 2 Gang
Mfr # 80708
Zoro # G4074184
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Nylon
- Size Standard
- Type Combination
- Width 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80708
- Zoro # G4074184
- UPC # 78477979969
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.25 in |
Height | 0.25 in |
Length | 5.25 in |
Details
Color | Brown |
Material | Nylon |
Type | Combination |
Application | Commercial and Residential Applications |
Standards and Certifications | UL/CSA |
Mount | Strap |
Gang | 2 |
Description
2-Gang 1-Blank Decora/GFCI Device Combination Wallplate, Standard Size, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (6EAV5)
- TECHFLEX SleevIng, 0.750 In., 4 ft. L, Silver (T6F0.75SV)
- POWER FIRST Extra Heavy Duty Cable Tie, 23-1/2 in L, 0.35 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J172)
- ELESA Mechanical position Indicators, DD51-AR-004.0-D-C2 (DD51)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- LEVITON Blank Plate, Single Gang, White (88014)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- LEVITON Walplat 2G Cmbo Ivy Jumb (86105-000)
- LEVITON Wallplat Scrwls 2G Wht (C42-80309-0SW)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- Leviton Wall Plates