Shop All Wall Plates
Leviton
GFCI Combo Wallplate 2 Gang
Mfr # 80708-W
Zoro # G4039096
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80708-W
- Zoro # G4039096
- UPC # 78477980101
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 5.25 in |
Width | 6.25 in |
Details
Number of Gangs | 2 |
Color | White |
Material | Nylon |
Finish | Smooth |
Type | Combination |
Standards and Certifications | UL/CSA |
Mount | Strap |
Gang | 2 |
Product Color | White |
Product Type | Faceplate |
Mount Type | Wall Mount |
Product Name | 80708-W Double Gang Faceplate |
Features | Accent any wall covering with a wide selection of colors and finishes, Smooth face and rounded edges resist dust accumulation, Molded thermoplastic for maximum resistance to impact, abrasion, fading and discoloration, Resistant to mechanical stress associated with high abuse applications |
Number of Unloaded Sockets | 1 |
Product Material | Thermoplastic Nylon |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Thickness | 0.220 in |
Description
2-Gang 1-Blank Decora/GFCI Device Combination Wallplate, Standard Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Up-Off-Down, Black (9001KN264)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.3A, 600V AC, Non-Indicating (KLKR.300)
- 3M Barb Cable Tie CTSB11BK50-C, Blck, PK1000 (CTSB11BK50-C)
- SOUTHWIRE Extension Cord, 10/3 SJEOW Yellow Polar/Solar, 300v (01788)
- LEVITON Walplat 2G Tog Ivy Jumbo (86109-000)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- LEVITON WALLPLAT CNTRSEC TOG WHT (905-OPSC1-00W)
- LEVITON Decora 4-Gang Smooth Plastic Rocker Decorator Wall Plate, White (005-80412-00W)
- LEVITON WALLPLATES PLT FRN 2PT HM BK (49910-HE2)
- LEVITON Switch/Recp Walplt Wht (88005-000)
- LEVITON Leviton White Six-Outlet Grounding Adapter C22-6ADPT-00W (3069440)
- Leviton Lighting Controls