Shop All Wall Plates
Leviton
GFCI Combo Wallplate 2 Gang
Mfr # 80708-I
Zoro # G4049142
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Nylon
- Size Standard
- Finish Smooth
- Length 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80708-I
- Zoro # G4049142
- UPC # 78477978818
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 5.25 in |
Height | 0.25 in |
Width | 6.25 in |
Details
Color | Ivory |
Material | Nylon |
Finish | Smooth |
Type | Combination |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mount | Strap |
Thickness | 0.220 in |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Description
2-Gang 1-Blank Decora/GFCI Device Combination Wallplate, Standard Size, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, General Duty, 120V AC, 1PST, 30 A, NEMA 3R (LF111NR)
- ZORO SELECT Channel Joiner Fitting, Silver (V683EG)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 7A, 250V AC, 200A at 250V AC, 10kA at 125V AC, 5 PK (AGC-7-R)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 6 in D, NEMA 12; 13, Hinged (N12302406)
- LEVITON White 1 gang Nylon Toggle Wall Plate (00PJ1-00W)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- LEVITON Ivory 1 gang Thermoplastic Nylon Toggle Wall Plate 10 pk (00PJ1-0IM)
- LEVITON Wallplates Metal Wallplate (84018-40)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- Leviton Lighting Controls