Shop All Ceramic Fuses
Leviton
Fuse, Time-Delay, 20A, 600V AC, 10kA
Mfr # 37952-701
Zoro # G610938783
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Time-Delay
- AC Voltage Rating 600V AC
- Interrupt Rating 10kA
- DC Voltage Rating Not Rated
- Brand LEVITON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 37952-701
- Zoro # G610938783
- UPC # 68938834326
- Country of Origin United States
- Category Ceramic Fuses
Details
Speed | Time-Delay |
Amps | 20A |
AC Voltage Rating | 600V AC |
Interrupt Rating | 10kA |
DC Voltage Rating | Not Rated |
Item | Fuse |
Brand | LEVITON |
Description
Standard Fuse,20 A,600 VAC,10 kA Interrupt,Paper Body,Type D,Time Delay Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP1)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- MURR ELEKTRONIK M12 female receptacle A-cod. front mount, PP-wires 5X0.34 1m (7000-13561-9720100)
- MERSEN Fuse, GSA Series, Time Delay, 6A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA6)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 8A, 250V AC, 5 PK (ABC-8-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 3/8A, 250V AC, 5 PK (ABC-3/8-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.5A, 250V AC, 5 PK (ABC-1/2-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 25A, 500V AC, 50kA at 500V AC (25D27)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 3.15A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-3.15A)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 100mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-100MA)
- Leviton Fuses