Shop All Voice & Data Communication Cabinets
Leviton
FOAM KIT FOR Z1000 CEILING ENCLOSURES. INCLUDES 25 PLENUM FOAM PADS.
Mfr # Z1000-FM1
Zoro # G3827583
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.1250 in
- Length 5.7500 in
- Application Network Applications
- Color Gray
- Type Foam Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # Z1000-FM1
- Zoro # G3827583
- UPC # 78477220757
- Country of Origin Unknown
- Category Voice & Data Communication Cabinets
Dimensions
Height | 5.1250 in |
Length | 5.7500 in |
Details
Application | Network Applications |
Color | Gray |
Type | Foam Kit |
Suitable For Use With | Z1000 Ceiling Enclosure |
Description
FOAM KIT FOR Z1000 CEILING ENCLOSURES. INCLUDES 25 PLENUM FOAM PADS.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 70A, 2 Pole, 120/240V AC (B270)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (DWN1.50BK25)
- IFM Proximity Sensor, Capacitive, 20mm, PNP/NPN (KI5082)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 20 AWG, 500' Length, 0.0320" Diameter, Natural (20BCW500)
- LEVITON NETWORK SYSTEM CABINET WH OMNIB DINRL RACKMT ENC SM/1X10 RAIL (DINRK-1)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-2U)
- PRIME-LINE LOCK CABINET ZINC 5/8""KA (CCEP 9941KA)
- NVENT HOFFMAN Filter Fan, Plastic, 6.15" H x 6.16" L (HF0516414)
- GLOBAL INDUSTRIAL 37U Network Server Data Rack Enclosure Cabinet with Vented Doors, Assembled (239116A)
- ELECTRIDUCT Electriduct E-Pro 601S Network Floor Enclosure Cabinets (QWM-EPRO-NC-42U-40D-A)
- Leviton Voice & Data Communication Cabinets