Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
Flush Mt Singlegang Wallplate, With 1 F Connector, White
Mfr # 80781-W
Zoro # G4056377
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Gangs 1
- Length 4.50"
- Number of Ports 1
- Cable Type Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80781-W
- Zoro # G4056377
- UPC # 78477813614
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.50" |
Description
Standard Video Wall Jack, F Connector, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 100W, 110-250V insulate (NSYCR100WU2C)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc (AL2ABLK)
- ZORO SELECT Channel Rigid Pipe Strap, 3/4 In, PK10 (V110 3/4SS)
- RCA Single Coaxial In-Line Wall Plate (VH61R)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.89 BK (42777-1EA)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.45 BK (42777-1EB)
- LEVITON Flush Mt Singlegang Wallplate, With 1 F Connector, Ivory (80781-I)
- LEVITON 1-Port Surface Mount Unloaded, Quickport, White (41089-1WP)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- LEVITON RJ JACK AND MODULE INSERT DEC 6P6C WH (41638-W)
- PANDUIT Wall Plate, Single Gang, 2 Ports, White (CFPE2WHY)
- Leviton Voice & Data Outlets, Boxes, Faceplates