Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
Flush Mt Singlegang Wallplate, With 1 F Connector, Ivory
Mfr # 80781-I
Zoro # G4057637
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Flush Mount
- Number of Gangs 1
- Material Plastic
- Length 4.50"
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80781-I
- Zoro # G4057637
- UPC # 78477813621
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.50" |
Width | 6.00 in |
Height | 0.25 in |
Size | 4.53 H x 2.75 W in |
Description
Standard Video Wall Jack, F Connector, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR115)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C359)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 40A, 2 Pole, 240/415/440V AC, C Curve (M9F42240)
- FIVEGEARS SMA Male to SMA Male Adapter Coax Coaxial Connector (FI128414)
- LEVITON 1-Port Surface Mount Unloaded, Quickport, White (41089-1WP)
- LEVITON Faceplate Single Gang Nylon, 1 Receptacle Opening 1.406", Ivory (80704-I)
- LEVITON RJ JACK AND MODULE INSERT DEC 6P6C WH (41638-W)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, IV (4625A-24I)
- LEVITON Rj Jack And Module Smbox 4Port Gy (41089-4GP)
- LEVITON Cat-6 Connector Jack (R00-6G108-01W)
- HUBBELL PREMISE WIRING Plate, 3 Ports, Gray (SSFL13)
- Leviton Voice & Data Outlets, Boxes, Faceplates