Shop All CFL Ballasts
Leviton
Fluorescent Starter, 8W, Number of Pins 2
Mfr # 13894
Zoro # G407046042
original price:
$7.95
20% off
new price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Bulb Watts 4 W
- Number of Pins 2
- Standards RoHS Compliant
- Max. Bulb Watts 8 W
- Replacement For FS-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 13894
- Zoro # G407046042
- UPC # 78477623084
- Country of Origin China
- Category CFL Ballasts
Details
Item | Fluorescent Starter |
Min. Bulb Watts | 4 W |
Number of Pins | 2 |
Standards | RoHS Compliant |
Max. Bulb Watts | 8 W |
Replacement For | FS-5 |
Description
Fluorescent Starter, Max. Bulb Watts 8 W, Number of Pins 2, Replacement For FS-5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 850 Lumens, E26, Dimmable, 5000K DayLght, 6PK (40982-SU)
- FEIT ELECTRIC 17 W T8 1 in. D X 24 in. L Fluorescent Bulb Cool White Linear 4100 K , 2PK (F17T8/41K/2)
- PELICAN Headlamp, Black, 2765C (2765C)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Pink, 3PK (40453-SU)
- LEVITON Fluorescent Starter, 25W, Number of Pins 2 (13889)
- LEVITON Fluorescent Starter, 20W, Number of Pins 2 (13886)
- ILC Replacement for Damar Eb18-gu24-120v (EB18-GU24-120V DAMAR)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, C2642Unvbes (C2642UNVBES)
- LUMAPRO CFL Ballast, Electronic, 56W, 120/277V (4KGJ9)
- ILC Replacement for Robertson Rsw234t12120 /A (RSW234T12120 /A ROBERTSON)
- ILC Replacement for Universal 446lslhtcp (446LSLHTCP UNIVERSAL)
- Leviton CFL Ballasts