Shop All CFL Ballasts
Leviton
Fluorescent Starter, 25W, Number of Pins 2
Mfr # 13889
Zoro # G907046047
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 2
- Standards RoHS Compliant
- Max. Bulb Watts 25 W
- Replacement For FS-25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 13889
- Zoro # G907046047
- UPC # 78477623145
- Country of Origin China
- Category CFL Ballasts
Details
Item | Fluorescent Starter |
Number of Pins | 2 |
Standards | RoHS Compliant |
Max. Bulb Watts | 25 W |
Replacement For | FS-25 |
Description
Fluorescent Starter, Max. Bulb Watts 25 W, Number of Pins 2, Replacement For FS-25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 70W ED17 HID Light Bulb - Medium Base - Clear Finish (S5856)
- LEVITON FLUORESCENT LAMPS FLOUR LAMPHOLDER/PB (13351)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- ILC Replacement for Federal Signal 651 Strobe (651 STROBE FEDERAL SIGNAL)
- LEVITON Fluorescent Starter, 20W, Number of Pins 2 (13886)
- ILC Replacement for LT Elektronik Gera Ltw-t8218 (LTW-T8218 LT ELEKTRONIK GERA)
- GE LAMPS CFL Ballast, Electronic, 54W, 120/277V (GEC226-MVPS-3W)
- ADVANCE Cfl Ballast 12PK (ICF-2S42-M2-LDK)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, C2642Unvbes (C2642UNVBES)
- ILC Replacement for Universal W-564-d-tc-p (W-564-D-TC-P UNIVERSAL)
- ILB GOLD Fluorescent Ballast, Replacement For Pathway FPLT (FPLT)
- Leviton CFL Ballasts