Shop All Watertight Devices
Leviton
Flanged Receptacle, Gray, 20 A, Rect, 5-20P
Mfr # 15378-CWP
Zoro # G604393314
Sold in multiples of 10 for $387.90
$387.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Industrial
- Sub-Category Flanged Receptacles
- Amps - Plugs and Receptacles 20 A
- HP 1 hp
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 15378-CWP
- Zoro # G604393314
- UPC # 07847704614
- Country of Origin United States
- Category Watertight Devices
Dimensions
Face Plate Width | 2.84 in |
Overall Depth | 2.55 in |
Maximum Wire Size | 10 AWG |
Face Diameter | 1.69 in |
Mount Hole Center-to-Center Height | 3.3 in |
Mount Hole Center-to-Center Width | 1.9 in |
Minimum Wire Size | 18 AWG |
Face Plate Height | 4.56 in |
Cord Size | 18 to 10 AWG |
Description
Flanged Receptacle, Cover Type Flip-Up Cover, Current Rating 20 A, Flange Shape Rectangular, Grounding Grounded, Housing Color Gray, IP Rating Not Rated, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Voltage Rating 125V AC, Connection Orientation Straight, Face Diameter 1.69 in, Flange Type Flanged, Grade General Use, Horsepower Rating 1 hp, Includes Mounting Hardware Yes, Market Industrial, Shrouded Yes, Mount Hole Center-to-Center Height 3.3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, C Series 50A, 2 Pole, 250V AC, Medium Curve (CA2-B0-34-650-121-D)
- REMINGTON INDUSTRIES 20 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 25 ft Length (CMG2003-25)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J36P)
- IFM Wireable M12 connector (E18165)
- LEVITON Watertight Receptacle (60W47)
- HUBBELL Watertight Straight Blade Connector, Female, 5-15R, 15A125V, 2-Pole 3-Wire (HBL15W47A)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 125/250V (HBL430B12W)
- HUBBELL 20A Watertight Locking Plug 4P 4W 120/208VAC (HBL26W09)
- HUBBELL 30A Watertight Locking Plug 2P 3W 125VAC L5-30P YL (HBL28W47)
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2710SW)
- HUBBELL 30A Watertight Locking Plug 4P 4W 120/208VAC (HBL28W78)
- Leviton Watertight Devices