Shop All Cable Connectors
Leviton
FIELD ATTACHABLE CONNECTOR WH-LA DEC SMART LUMINA RF SW 15A120-277V
Mfr # DL15S-1BZ
Zoro # G4117365
product price: $80.39
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$80.39
Free 30-Day Returns
Key Features
- Height 6.0000 in
- Length 12.0000 in
- Product Name Lumina RF 15A Switch, 120/277V, Neutral Required
- Form Factor Wall Mount
- Input Voltage 120 V AC, 230 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # DL15S-1BZ
- Zoro # G4117365
- UPC # 78477766866
- Country of Origin China
- Category Cable Connectors
Dimensions
Height | 6.0000 in |
Length | 12.0000 in |
Details
Product Name | Lumina RF 15A Switch, 120/277V, Neutral Required |
Form Factor | Wall Mount |
Input Voltage | 120 V AC, 230 V AC |
Product Type | Wireless Switch |
Switch Type | Rocker |
Input Voltage Range | 120 V AC - 277 V AC |
Product Color | White |
Controllable Function | Light Control |
Product Line | Lumina |
Certifications & Standards | UL, CSA |
Power Rating | 1800 W |
Description
Lumina RF 15A Switch, 120-277V, neutral required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 3A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF003)
- ZORO SELECT 20A Locking Plug 3P 4W 125/250VAC L14-20P BK/WT (71420NP)
- ANCOR Dark Blue 18 AWG Tinned Copper Wire - 100' (100110)
- RACO Rigid/EMT Conduit Conector, Steel, 4 In. L (1812)
- LEVITON TAMPER RECEPT WHITE 10PK (T5320-WMP)
- GARDNER BENDER Connector F Coax Compression (GDC-6C)
- JONARD TOOLS Unshielded RJ45 Passthrough Connector for CAT6A Cable (RJ456AUS-100)
- SIGMA Sigma C-750 0.75 in. NM-SE Cable Connector 50 per Box (3401999)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - 3Pc-Crimp-On, Belden 8218 (CBB-3219)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- IFM Wireable M12 connector (E18059)
- Leviton Cord Grips