Shop All Cable Connectors
Leviton
FIELD ATTACHABLE CONNECTOR W-I-LA LUMINA SP-3W RECEIV SW NO NEUTRAL
Mfr # ZSS10-G0Z
Zoro # G4117496
product price: $104.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$104.99
Free 30-Day Returns
Key Features
- Height 6.7500 in
- Number of Poles 1
- Type 3-Way Mechanical Switching Relay
- Length 7.8750 in
- Application Retrofit, Conference Room, Lounge, Executive Office and New Construction Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # ZSS10-G0Z
- Zoro # G4117496
- UPC # 78477725474
- Country of Origin Mexico
- Category Cable Connectors
Dimensions
Height | 6.7500 in |
Length | 7.8750 in |
Dimensions | 1-3/4 in W |
Details
Number of Poles | 1 |
Type | 3-Way Mechanical Switching Relay |
Item | Rocker Switch |
Application | Retrofit, Conference Room, Lounge, Executive Office and New Construction Applications |
Mounting | Wall |
Environmental Conditions | 32 to 104 deg F Operating Temperature |
Electrical Ratings | 10 A, 120/230/277 VAC |
Operational Mode | ON/OFF |
Frequency Rating | 50/60 |
Description
Works as standalone or with 74A00-1 Lumina Gateway. Lumina RF 2.4GHz Decora Switch, Mechanical Switching Relay, Wire-in, 3-Way Capability, Decora Rocker, 120-277VAC, 50-60Hz, Leaks to Load (No Neutral wire required), NAFTA Compliant, Color: White, Light Almond, Ivory.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Illuminated Emergency Stop Push Button, 16 mm, 1NC, Red (A165E-LS-24D-01)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip 1.7-2.0 Ss (02401020)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 3 Pole, 120/240V AC (QO310)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Multiple (XB5RFA02)
- LEVITON TAMPER RECEPT WHITE 10PK (T5320-WMP)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - 3Pc-Crimp-On, Rg-59/62 (CBB-3210)
- BELL OUTDOOR 2 1/2 Squeeze Clamp Straight Connector (3310)
- GAMPAK Gampak 49630 0.37 in. BX-MC-Flex Duplex Connector (3181674)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- SWE-TECH 3C RG6 Quad Shield BNC Compression Connector Orange Band, 25PK (FWT31X4-32125)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum (SHC1030)
- Leviton Cable Connectors