Shop All Cable Connectors
Leviton
FIELD ATTACHABLE CONNECTOR DS Z-WAVE PLG-IN OUTLET
Mfr # DZPA1-2BW
Zoro # G4115947
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method Plug-In
- Color White
- Type Plug-in Outlet
- Standards UL, FCC, CSA, NOM, Z-Wave
- Height 6.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # DZPA1-2BW
- Zoro # G4115947
- UPC # 78477878002
- Country of Origin China
- Category Cable Connectors
Dimensions
Height | 6.0000 in |
Length | 12.0000 in |
Dimensions | 2.97 in H x 2.39 in D |
Details
Cable Clamping Method | Plug-In |
Color | White |
Type | Plug-in Outlet |
Standards | UL, FCC, CSA, NOM, Z-Wave |
Item | Plug-In Smart Switch |
Application | Residential and Indoor Applications |
Current Rating | 15 A |
Voltage Rating | 120 V AC |
Product Type | Smart Plug |
Product Line | Decora Smart |
Product Color | White |
Product Name | DZPA1-2BW Smart Plug |
Compatibility | LED Lighting, Fluorescent Lamps, Portable Fans, Kitchen Appliances, Indoor Fountains |
Receptacle Type | NEMA 5-15R |
Standard | UL listed |
Power Rating | 1800 W, 1800 VA, 1/2 hp |
Amperage Rating | 5/9.8/15 A |
Description
DZC Plug In Appliance Module.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306D004)
- ZORO SELECT Strut Chan, 1 ft. 6 inL, Standard, 14 Gauge (FS-500SS WT 18.00)
- PANDUIT 8-1/2" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 500 (BC2S-S10-D0)
- SQUARE D Mechanical Lugs (AL400LA)
- LEVITON TAMPER RECEPT WHITE 10PK (T5320-WMP)
- LEVITON Yellow 20a125v Connector (010-520CV-000)
- LEGRAND Cable Connectors/Terminators, 9IN ENCLOSURE WITH COVER (ENP0900NA)
- IFM Wireable 1/2" connector (E11764)
- COMMSCOPE Replacement for Tessco 240bpnm-c-cr (240BPNM-C-CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 3.00-3.25", 3", Aluminum (SHC1095)
- IFM Wireable M12 connector (E18165)
- Leviton Cord Grips