Shop All Dimmer Switches
Leviton
FIELD ATTACHABLE CONNECTOR DS Z-WAVE PLG-IN DIMMER
Mfr # DZPD3-2BW
Zoro # G5678304
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Decora Smart Plug-in Dimmer
- Height 6.0000 in
- Length 12.0000 in
- Application For residential applications
- Voltage Rating 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # DZPD3-2BW
- Zoro # G5678304
- UPC # 78477877906
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 6.0000 in |
Length | 12.0000 in |
Details
Type | Decora Smart Plug-in Dimmer |
Application | For residential applications |
Voltage Rating | 120 V AC |
Compatibility | LED Lighting, Fluorescent Lamps, Samsung Wink, Samsung SmartThings, Amazon Echo, Z-Wave Controllers, Security Systems, Gateways, Hubs |
Product Type | Smart Plug |
Product Color | White |
Current Rating | 2.50 A |
Product Name | DZPD3-2BW Smart Plug |
Product Line | Decora Smart |
Receptacle Type | NEMA 5-15R |
Amperage Rating | 15 A |
Standard | UL listed |
Description
Decora Smart Z-Wave: 300 Watt Incandescent / 100 Watt LED/CFL Plug-in Dimmer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 750mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-750-R)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-1.4-BK)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (MY3-AC24)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F4412SCSS)
- LEVITON LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G (D42MO-W)
- LEVITON LIGHTING CONTROLS EB CLR CHGE KIT (IPDKT-E)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (6674-P0I)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Ivory (TSL06-1LI)
- Leviton Lighting Controls