Shop All Cable Connectors
This Product is Discontinued
Leviton
FIELD ATTACHABLE CONNECTOR DS WIFI 15A SWITCH (Discontinued)
Mfr # DW15S-1BZ
Zoro # G4115448
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Product Type Wireless Switch
- Switch Type Rocker
- Virtual Assistant Supported Alexa
- Input Voltage 120 V AC, 230 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # DW15S-1BZ
- Zoro # G4115448
- UPC # 78477796436
- Country of Origin China
- Category Cable Connectors
Details
Color | White |
Item | Switch |
Product Type | Wireless Switch |
Switch Type | Rocker |
Virtual Assistant Supported | Alexa |
Input Voltage | 120 V AC, 230 V AC |
Product Name | Smart DW15S-1BZ Wireless Switch |
Form Factor | Wall Mount |
Product Line | Smart |
Package Contents | Smart DW15S-1BZ Wireless Switch, White and Light Almond Color Faces |
Certifications & Standards | UL, CSA |
Controllable Function | Light Control |
Power Rating | 1800 W |
Input Voltage Range | 120 V DC - 277 V AC |
Description
Leviton Decora Smart Wi-Fi 15A Universal LED/Incandescent Switch. Works with Amazon Alexa and Google Assistant, No Hub Required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.