Shop All Dimmer Switches
Leviton
FIELD ATTACHABLE CONNECTOR DS LUM RF 600W DIM
Mfr # DL6HD-1BZ
Zoro # G5677708
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traditional
- Height 6.0000 in
- Lamp Type CFL/Incandescent/LED
- Application Residential Applications
- Length 12.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # DL6HD-1BZ
- Zoro # G5677708
- UPC # 78477766842
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 6.0000 in |
Length | 12.0000 in |
Details
Type | Traditional |
Lamp Type | CFL/Incandescent/LED |
Application | Residential Applications |
Power Rating | 600 |
Voltage Rating | 120 V |
Standard | UL listed |
Description
Lumina RF 600W Traditional Dimmer: automate LED, CFL, and incandescent bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C338)
- DAYTON Aux Contact, IEC, 2NO, 120VAC/240VDC (6EAT0)
- ALLEN BRADLEY ALLEN BRADLEY 1497-C-BASX-3-N (1497-C-BASX-3-N)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON LIGHTING CONTROLS EB CLR CHGE KIT (IPDKT-E)
- LEVITON LIGHTING CONTROLS REL CA BX1/00/050 (REL06-CA)
- LEVITON Decora Univ Dimmer-Wht (R62-06674-P0W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (TSM10-1LI)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK GRY (DSKIT-NG)
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX06-70Z)
- Leviton Dimmer Switches