Shop All Fiber Optic Cable
Leviton
FIBER OPTIC TOOL KIT TRAY METAL BLACK LYNX
Mfr # 49886-LNT
Zoro # G4130568
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Commercial Applications
- Length 7.0000 in
- Height 5.5000 in
- Type Work Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49886-LNT
- Zoro # G4130568
- UPC # 78477465615
- Country of Origin United States
- Category Fiber Optic Cable
Dimensions
Length | 7.0000 in |
Height | 5.5000 in |
Details
Color | Black |
Application | Commercial Applications |
Type | Work Tray |
Description
Lynx Metal Work Tray, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 5121053U 0.5 in. 80 PVC 90-deg Rigid Conduit Elbow (36566)
- EATON NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CCC-R63/C)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- NVENT HOFFMAN Rack-To-Runway Mounting Plate Kit, Black (LRRMPBLK)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LOWELL Attenuator 100W 7025V (100LVC-SW)
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 100' (123910)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 1m, Multi (N318-01M)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 1m, Duplex (6262)
- IRWIN CIRC SWBLD FBR 6T 7-1/4"" (15702ZR)
- Leviton Fiber Optic Cable