Shop All Fiber Optic Cable
Leviton
FIBER OPTIC TOOL KIT TOOL POLISHING PAD 3X6
Mfr # 49886-PAD
Zoro # G4130446
$28.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Application Commercial Applications
- Type Polishing Pad
- Suitable For Use With Fast-Cure® and Thread Lock Field-Terminated Connector
- Dimensions 6 in L x 3 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49886-PAD
- Zoro # G4130446
- UPC # 78477008270
- Country of Origin United States
- Category Fiber Optic Cable
Dimensions
Dimensions | 6 in L x 3 in W |
Details
Color | Black |
Application | Commercial Applications |
Type | Polishing Pad |
Suitable For Use With | Fast-Cure® and Thread Lock Field-Terminated Connector |
Description
Polishing Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 22 mm, Black (M22M-DP-S)
- BURNDY Split-Bolt Connector, 4 str to 1/0 str (KS25)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-IV)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 1000m, SC/APC-SC/APC (FLC-1006)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to ST, 3 M (GBLCT-D4-03)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- IRWIN CIRC SWBLD FBR 6T 7-1/4"" (15702ZR)
- SWE-TECH 3C 6 Fiber Indoor Distribution Fiber Optic Cable, Multimode 50/125 OM3, 10 Gbit, Aqua, Riser Rated, 1000ft (FWT10E2-306NH)
- Leviton Fiber Optic Cable